



€63.50/ pieceexcl. VAT
€76.83incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 421K |
Execution | Hand wheel |
Shape | Hive |
Diameter handwheel | 70 mm |
Square dimensions | 6.5 mm |
Square dimensions 2 | 7 mm |
Material | Cast iron |
Surface protection | Coated |
ØD | 70 mm |
X | 6.5 mm |
Y | 7 mm |