Hand wheel Type: 421K Cast iron Coated 60mm Square dimensions: 6.5mm/7mm

  • ERIKS:12466071
Image 1
Image 2
Image 1
Image 2
Save to list

€60.78/ pieceexcl. VAT

€73.54incl. VAT

30 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
421K
Execution
Hand wheel
Shape
Hive
Diameter handwheel
60 mm
Square dimensions
6.5 mm
Square dimensions 2
7 mm
Material
Cast iron
Surface protection
Coated
ØD
60 mm
X
6.5 mm
Y
7 mm