



€99.03/ pieceexcl. VAT
€119.83incl. VAT
26 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 421K |
Execution | Hand wheel |
Shape | Hive |
Diameter handwheel | 140 mm |
Square dimensions | 12 mm |
Square dimensions 2 | 13 mm |
Material | Cast iron |
Surface protection | Coated |
ØD | 140 mm |
X | 12 mm |
Y | 13 mm |