Hand wheel Type: 421K Cast iron Coated 110mm Square dimensions: 10mm/10.5mm

  • ERIKS:12466073
Image 1
Image 2
Image 1
Image 2
Save to list

€59.42/ pieceexcl. VAT

€71.90incl. VAT

38 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
421K
Execution
Hand wheel
Shape
Hive
Diameter handwheel
110 mm
Square dimensions
10 mm
Square dimensions 2
10.5 mm
Material
Cast iron
Surface protection
Coated
ØD
110 mm
X
10 mm
Y
10.5 mm