



€189.98/ pieceexcl. VAT
€229.88incl. VAT
6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 421E |
Execution | Hand wheel |
Shape | Round |
Diameter handwheel | 300 mm |
Square dimensions | 22 mm |
Square dimensions 2 | 24 mm |
Material | Cast iron |
Surface protection | Coated |
ØD | 300 mm |
X | 22 mm |
Y | 24 mm |