



€148.75/ pieceexcl. VAT
€179.99incl. VAT
8 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 421E |
Execution | Hand wheel |
Shape | Round |
Diameter handwheel | 280 mm |
Square dimensions | 20 mm |
Square dimensions 2 | 22 mm |
Material | Cast iron |
Surface protection | Coated |
ØD | 280 mm |
X | 20 mm |
Y | 22 mm |