Hand wheel Type: 421E Cast iron Coated 180mm Square dimensions: 16mm/18mm

  • ERIKS:13193024
Image 1
Image 2
Image 1
Image 2
Save to list

€82.28/ pieceexcl. VAT

€99.56incl. VAT

54 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
421E
Execution
Hand wheel
Shape
Round
Diameter handwheel
180 mm
Square dimensions
16 mm
Square dimensions 2
18 mm
Material
Cast iron
Surface protection
Coated
ØD
180 mm
X
16 mm
Y
18 mm