



€63.75/ pieceexcl. VAT
€77.14incl. VAT
54 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 421E |
Execution | Hand wheel |
Shape | Round |
Diameter handwheel | 160 mm |
Square dimensions | 14.5 mm |
Square dimensions 2 | 16.5 mm |
Material | Cast iron |
Surface protection | Coated |
ØD | 160 mm |
X | 14.5 mm |
Y | 16.5 mm |