Hand wheel Type: 421E Cast iron Coated 140mm Square dimensions: 12.5mm/14mm

  • ERIKS:12045105
Image 1
Image 2
Image 1
Image 2
Save to list

€60.69/ pieceexcl. VAT

€73.43incl. VAT

72 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
421E
Execution
Hand wheel
Shape
Round
Diameter handwheel
140 mm
Square dimensions
12.5 mm
Square dimensions 2
14 mm
Material
Cast iron
Surface protection
Coated
ØD
140 mm
X
12.5 mm
Y
14 mm