



€46.33/ pieceexcl. VAT
€56.06incl. VAT
23 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 421E |
Execution | Hand wheel |
Shape | Round |
Diameter handwheel | 120 mm |
Square dimensions | 10.5 mm |
Square dimensions 2 | 12 mm |
Material | Cast iron |
Surface protection | Coated |
ØD | 120 mm |
X | 10.5 mm |
Y | 12 mm |