
€54.91/ pieceexcl. VAT
€66.44incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 421 |
Execution | Hand wheel |
Shape | Hive |
Diameter handwheel | 80 mm |
Square dimensions | 8 mm |
Material | Bakelite |