Hand wheel Type: 421 Bakelite 63mm Square dimensions: 6mm

  • ERIKS:13464769
Image 1
Save to list

€17.34/ pieceexcl. VAT

€20.98incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
421
Execution
Hand wheel
Shape
Hive
Diameter handwheel
63 mm
Square dimensions
6 mm
Material
Bakelite