Hand wheel Type: 421 Bakelite 50mm Square dimensions: 6mm

  • ERIKS:13464768
Image 1
Save to list

€13.01/ pieceexcl. VAT

€15.74incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
421
Execution
Hand wheel
Shape
Hive
Diameter handwheel
50 mm
Square dimensions
6 mm
Material
Bakelite