Hand wheel Round Type: 421MN Aluminium 65mm Square dimensions: 6mm

  • ERIKS:12609150
  • Manufacturer:8716901019295
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Aluminum handwheel for bronze ECON® globe valve.
Save to list

€52.19/ pieceexcl. VAT

€63.15incl. VAT

55 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
421MN
Execution
Hand wheel
Shape
Round
Diameter handwheel
65 mm
Square dimensions
6 mm
Material
Aluminium