





€269.88/ pieceexcl. VAT
€326.55incl. VAT
20 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 421MN |
Execution | Hand wheel |
Shape | Round |
Diameter handwheel | 250 mm |
Square dimensions | 22 mm |
Material | Aluminium |