





€229.59/ pieceexcl. VAT
€277.80incl. VAT
28 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 421MN |
Execution | Hand wheel |
Shape | Round |
Diameter handwheel | 210 mm |
Square dimensions | 19 mm |
Material | Aluminium |