



€3,215.46/ pieceexcl. VAT
€3,890.71incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Hand Tap set |
Kind of thread | Metric fine |
Thread size metric (M..) | M76x2 |
Thread Size | 76 |
DIN standard | 2181 |
Material | HSS-G |
Suitable for blind holes | Yes |
Suitable for stainless steel | No |
Short thread | No |
Total length | 160 mm |
Thread Length | 40 mm |
Cutting length | 40 mm |
Shaft Diameter | 50 mm |
Diameter | 50 mm |
Tolerance | ISO2 (6H) |
Drill hole diameter | 74 mm |
Thread type | Metric Fine ISO Thread |
Shaft Diameter | 1.97 in |
Pitch thread | 2 mm |
Pitch thread | 0.08 in |
Thread length | 1.57 in |
Total length | 6.3 in |
Key square | 39 mm |
Key square | 1.54 in |
Left-handed thread | No |
With cooling channel | No |