Hand rivet tool NTH stroke 8mm

  • ERIKS:23429529
  • Manufacturer:4007081060028
Image 1
Hand rivet tool NTH

Design: Made of high quality die-cast aluminium with forged pliers jaws made of steel. In addition, the hand rivet tool has a handy cuff handle, opening spring for automatic mandrel ejection and optimal one hand operation as well as a retaining clip.

Application: Processed blind rivets up to Ø 5 mm in aluminium and up to Ø 4 mm in steel and stainless steel.

Scope of delivery: Hand rivet tool NTH, 4 nosepieces 10/18, 10/24, 10/27, 10/32, installation wrench.

Mouthpiece attachment:
Rivet Ø: 2.4; rivet material: Alu; nosepiece: 10/18
Rivet Ø: 3 and 3.2; rivet materials: Alu, Cu, steel, stainless steel, Stinox, Alu/Alu, PG-Alu, PG-steel; mouthpiece; rivet material: Alu; nosepiece: 10/24
Rivet Ø: 4; rivet material: Alu, Cu; nosepiece: 10/24
Rivet Ø: 4; rivet material: steel, CAP-Alu, CAP-Cu, Alu/Alu, PG-Alu; nosepiece: 10/27
Rivet Ø: 4.8 and 5; rivet material: Alu, PG-Alu; nosepiece: 10/32
Save to list

€20.61/ pieceexcl. VAT

€24.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Suitable for
Nails
Operation
Hand
Length
260 mm