Hall broom Elaston 80cm 80cm

  • ERIKS:12739765
  • Manufacturer:4250560509512
Image 1
Hall broom Elaston

For handle Ø 24 mm.



Moisture-resistant industrial room, red synthetic bristles. Flat wood with unbreakable plastic handle holder (width 40 to 60 cm). Flat wood with metal handle holder (width 80 to 100 cm).
Save to list

€14.26/ pieceexcl. VAT

€17.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Elaston
Width
80 cm