Hall broom Elaston 40cm 40cm

  • ERIKS:12739759
  • Manufacturer:4250560509413
Image 1
Hall broom Elaston

For handle Ø 24 mm.

Moisture-resistant industrial room, red synthetic bristles. Flat wood with unbreakable plastic handle holder (width 40 to 60 cm). Flat wood with metal handle holder (width 80 to 100 cm).
Save to list

€5.87/ pieceexcl. VAT

€7.10incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Width
40 cm