



€1.67/ pieceexcl. VAT
€2.02incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | SBR |
Hardness | 50...60 Shore Al |
B | 5 mm |
b | 1 mm |
d | 8.5 mm |
D | 13 mm |
i | 6 mm |
Material specification | Styrene-butadiene-elastomer |