



€0.62/ pieceexcl. VAT
€0.75incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PVC |
Hardness | 65 |
B | 5 mm |
b | 1.5 mm |
d | 11 mm |
D1 | 15 mm |
D2 | 15 mm |
i | 7 mm |
Material specification | Polyvinylchloride soft |