



€0.85/ pieceexcl. VAT
€1.03incl. VAT
115 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PVC |
Hardness | 65 |
B | 9.7 mm |
b | 5.7 mm |
d | 10 mm |
D1 | 12 mm |
D2 | 13.5 mm |
i | 7 mm |
Material specification | Polyvinylchloride soft |