



€0.66/ pieceexcl. VAT
€0.80incl. VAT
46 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PVC |
Hardness | 65 |
B | 5 mm |
b | 1.5 mm |
d | 10 mm |
D1 | 13 mm |
D2 | 13 mm |
i | 6 mm |
Material specification | Polyvinylchloride soft |