



€0.65/ pieceexcl. VAT
€0.79incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PVC |
Hardness | 65 |
B | 5 mm |
b | 1.5 mm |
d | 6 mm |
D1 | 10 mm |
D2 | 10 mm |
i | 4 mm |
Material specification | Polyvinylchloride soft |