



€1.71/ pieceexcl. VAT
€2.07incl. VAT
714 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PVC |
Hardness | 65 |
B | 10 mm |
b | 3 mm |
d | 31 mm |
D1 | 35 mm |
D2 | 35 mm |
i | 25 mm |
Material specification | Polyvinylchloride soft |