



€1.14/ pieceexcl. VAT
€1.38incl. VAT
1224 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PVC |
Hardness | 65 |
B | 8 mm |
b | 2 mm |
d | 20 mm |
D1 | 28 mm |
D2 | 28 mm |
i | 16 mm |
Material specification | Polyvinylchloride soft |