



€0.90/ pieceexcl. VAT
€1.09incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PVC |
Hardness | 65 |
B | 5.5 mm |
b | 1.6 mm |
d | 14 mm |
D1 | 17 mm |
D2 | 20 mm |
i | 11 mm |
Material specification | Polyvinylchloride soft |