



€0.61/ pieceexcl. VAT
€0.74incl. VAT
50 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PVC |
Hardness | 65 |
B | 7 mm |
b | 2 mm |
d | 12 mm |
D1 | 17.5 mm |
D2 | 17.5 mm |
i | 10 mm |
Material specification | Polyvinylchloride soft |