



€1.62/ pieceexcl. VAT
€1.96incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | EPDM |
Hardness | 50..60 Shore A |
B | 6 mm |
b | 2 mm |
d | 9 mm |
D | 12.5 mm |
i | 4 mm |
Material specification | Ethylene-propylene-diene-elastomer |