



€1.24/ pieceexcl. VAT
€1.50incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DA |
Material | CR |
Hardness | 50...60 Shore A |
b | 1.5 mm |
B1 | 1.5 mm |
B2 | 1.5 mm |
d | 8 mm |
D | 12 mm |
i | 4.8 mm |
Colour | Black |
Material specification | Chloroprene-elastomer |