



€3.27/ pieceexcl. VAT
€3.96incl. VAT
20 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DA |
Material | CR |
Hardness | 50...60 Shore A |
b | 1 mm |
B1 | 4.5 mm |
B2 | 4.5 mm |
d | 22 mm |
D | 26 mm |
i | 15 mm |
Colour | Black |
Material specification | Chloroprene-elastomer |