



€2.26/ pieceexcl. VAT
€2.73incl. VAT
36 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DA |
Material | CR |
Hardness | 50...60 Shore A |
b | 2 mm |
B1 | 4 mm |
B2 | 4 mm |
d | 17 mm |
D | 23 mm |
i | 13 mm |
Colour | Black |
Material specification | Chloroprene-elastomer |