Products
Brands
About Eriks
Customer service
BE - English
Home
Grommet CR 55 type DA i/d/b=12...
Grommet CR 55 type DA i/d/b=12/18/4
ERIKS:
12731188
Cable grommet of CR type DA, a high-grade flexible material for simple mounting. Colour: black. Hardness: 50-60 Shore A.
REACH compliant, but contains the following substances according to the SVHC list: ETU CAS No. 96-45-7
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Series
DA
Material
CR
Hardness
50...60 Shore A
b
4 mm
B1
2.5 mm
B2
2.5 mm
d
18 mm
D
25 mm
i
12 mm
Colour
Black
Material specification
Chloroprene-elastomer
See all variants
Log in