



€1.75/ pieceexcl. VAT
€2.12incl. VAT
355 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DA |
Material | CR |
Hardness | 50...60 Shore A |
b | 3 mm |
B1 | 3 mm |
B2 | 3 mm |
d | 14 mm |
D | 19 mm |
i | 11 mm |
Colour | Black |
Material specification | Chloroprene-elastomer |