
€1,005.00/ rollexcl. VAT
€1,216.05incl. VAT
0.2 In stock - Estimated delivery date 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | EGRAFLEX |
Width | 12 mm |
Thickness | 0.25 mm |
Roller length | 7500 mm |
Self-adhesive | Yes |
Surface structure | Smooth |
Graphite purity | >98 % |
Ash content % | <2 % |
Density | ≥ 1.0 g/cm³ |
Max. temperature | 550 °C |
Weight loss %/hour at 670 C | <5 % |
Sulfur content PPM | ≤ 1000 |