
€5,450.00/ rollexcl. VAT
€6,594.50incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | EGRAFLEX |
Width | 10 mm |
Thickness | 0.5 mm |
Roller length | 50000 mm |
Self-adhesive | No |
Surface structure | Smooth |
Graphite purity | >98 % |
Ash content % | <2 % |
Density | ≥ 1.0 g/cm³ |
Max. temperature | 550 °C |
Weight loss %/hour at 670 C | <5 % |
Sulfur content PPM | ≤ 1000 |