Globe valve Type: 358 Stainless steel/Stainless steel Fixed disc Straight PN400 Internal thread (BSPP) 1/4" (8)

  • ERIKS:13396365
Image 1
Image 2
Image 1
Image 2
Save to list

€447.93/ pieceexcl. VAT

€542.00incl. VAT

Estimated delivery date - 01/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
358
Norm
EN (DIN)
Construction type
Straight
Housing material
Stainless steel
Material quality
1.4021
Nominal inner diameter
1/4" (8)
Nominal bore in DN
6
Connection
Internal thread (BSPP)
Pressure rating
PN400
Face to Face norm
Manufacturer standard
Face to Face length
80 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Screwed
Stem seal type
Gland seal
Sealing
Stainless steel
Material disc
1.4122
Spindle material
1.4104
Primary spindle seal material
Graphite
Actuator material
Plastic
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
300 °C
Maximum pressure difference at 20 °C
400 bar