



€789.93/ pieceexcl. VAT
€955.82incl. VAT
Estimated delivery date - 29/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 357 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Stainless steel |
Material quality | 1.4021 |
Nominal inner diameter | DN8 |
External tube diameter of connection | 12 mm |
Nominal bore in DN | 8 |
Connection | Compression end |
Pressure rating | PN400 |
Face to Face norm | Manufacturer standard |
Face to Face length | 95 mm |
Operation | Hand wheel, rising with rising stem |
Type of disc | Fixed disc |
Type of bonnet | Screwed |
Stem seal type | Gland seal |
Sealing | Stainless steel |
Material disc | 1.4122 |
Spindle material | 1.4104 |
Primary spindle seal material | Graphite |
Actuator material | Plastic |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 300 °C |
Maximum pressure difference at 20 °C | 400 bar |