



€528.00/ pieceexcl. VAT
€638.88incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 22 |
Type | 31065 |
Function | Two-way valve |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Process connection | Flange |
Size process connection | DN25 |
Connection size | DN25 |
Pressure rating | PN16 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 160 mm |
Type of disc | Fixed disc |
Kv value | 11 m³/h |
Closing pressure | 12 bar |
Actuation | Pressure above the valve |
Actuator | D62 -7005 |
Type of actuator | Pneumatic piston |
Type of drive | Single acting |
Function actuator | Spring closing |
Diameter pneumatic actuator | 62 |
Pilot pressure | 4 - 8 bar |
Connection operation | 1/8" BSPP(G) |
Position indicator | Yes |
Stem seal type | Roof cuffs |
Primary spindle seal material | PTFE |
Material disc | 1.4021 |
Spindle material | 1.4401 |
Material bonnet | Brass |
Bonnet gasket material | PTFE |
Actuator material | Aluminium |
Explosion-proof | No |
Max. viscosity | 600 mm²/s |
Medium temperature | from -40 to 200 °C |
Ambient temperature | from -40 to 40 °C |
Actuator | D62 -7005 |
A | 115 mm |
c | 1/8" BSP |
ØD | 62 mm |
H | 230 mm |
L | 160 mm |
Weight | 6 kg |