Globe valve Type: 268ZS Cast iron/Bronze Self-locking Fixed disc Straight PN16 Flange DN15

  • ERIKS:13686818
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€930.40/ pieceexcl. VAT

€1,125.78incl. VAT

2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
268ZS
Norm
EN (DIN)
Construction type
Straight
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN15
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
130 mm
Operation
Lever with counter weight
Self-locking
Yes
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Bronze
Material disc
CC491K (RG5)
Spindle material
CW710R
Primary spindle seal material
Graphite
Material bonnet
EN-JL1040
Bonnet gasket material
Graphite
Actuator material
Steel
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
180 °C
Maximum pressure difference at 20 °C
16 bar