
€7.18/ pieceexcl. VAT
€8.69incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6887 |
Material | Steel |
Material quality | C45+C |
Height | 8 mm |
Length | 80 mm |
Width | 12 mm |
Type | Gib-head |
DIN standard | 6887 |