Gear rack module 6 60x60 L=2000mm

  • ERIKS:23548653
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€672.93/ pieceexcl. VAT

€814.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
6
Module
6 mm
Length
2000 mm
Material
C45 (steel)
Pitch height
54 mm
Width
60 mm
Total height
60 mm
Pressure angle
20 °