Gear rack module 6 60x60 L=1000mm

  • ERIKS:23548652
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€332.27/ pieceexcl. VAT

€402.05incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
6
Module
6 mm
Length
1000 mm
Material
C45 (steel)
Pitch height
54 mm
Width
60 mm
Total height
60 mm
Pressure angle
20 °