Gear rack module 6 60X60 L=1000mm

  • ERIKS:13191443
  • Manufacturer:8054652080455
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€207.49/ pieceexcl. VAT

€251.06incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
6
Module
6 mm
Length
1000 mm
Material
C45 (steel)
Pitch height
54 mm
Width
60 mm
Total height
60 mm
Pressure angle
20 °