Gear rack module 5 50X50 L=500mm

  • ERIKS:24200994
  • Manufacturer:8054652080400
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€77.72/ pieceexcl. VAT

€94.04incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
5
Module
5 mm
Length
500 mm
Material
C45 (steel)
Pitch height
45 mm
Width
50 mm
Total height
50 mm
Pressure angle
20 °