Gear rack module 5 50x50 L=1000mm

  • ERIKS:23548650
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€152.96/ pieceexcl. VAT

€185.08incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
5
Module
5 mm
Length
1000 mm
Material
C45 (steel)
Pitch height
45 mm
Width
50 mm
Total height
50 mm
Pressure angle
20 °