Gear rack module 4 40X40 L=500mm

  • ERIKS:13246517
  • Manufacturer:8054652080332
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€29.71/ pieceexcl. VAT

€35.95incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
4
Module
4 mm
Length
500 mm
Material
C45 (steel)
Pitch height
36 mm
Width
40 mm
Total height
40 mm
Pressure angle
20 °