Gear rack module 4 40X40 L=3000mm

  • ERIKS:13246518
  • Manufacturer:8054652080394
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€297.05/ pieceexcl. VAT

€359.43incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
4
Module
4 mm
Length
3000 mm
Material
C45 (steel)
Pitch height
36 mm
Width
40 mm
Total height
40 mm
Pressure angle
20 °