Gear rack module 4 30X30 L=2000mm

  • ERIKS:13246523
  • Manufacturer:8054652080356
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€117.90/ pieceexcl. VAT

€142.66incl. VAT

1 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
4
Module
4 mm
Length
2000 mm
Material
C45 (steel)
Pitch height
26 mm
Width
30 mm
Total height
30 mm
Pressure angle
20 °